Beli metal detectors di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Garrett Handheld Security Metal Detector (Detektor Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

  2. METAL DEFENDER Detector and Scanner
    Mulai

    Rp109.999.900

    METAL DEFENDER Detector and Scanner
    Deskripsi:
    Heavy cut levels (ANSI A6-A7) protect from cuts caused from handling slitter blades, steel cable, and stamped metal.
    atribut:
    • UNSPSC: 41111903
    • Audio Alarm: Volume Adjustable
    • Coating: Black
    • Exterior Depth (inch): 19-11/16
    • Exterior Height (inch): 87-13/16
    • Exterior Length (inch): 37
    • For use with: Security
    • Indicator: LED
    • Inside Depth (inch): 19-11/16
    • Inside Height (inch): 78-23/64
    • Inside Length (inch): 32
    • Material: ABS Plastic
    • Max. No. Zones: 6
    • Maximum Operating Temperature (°F): -5 to 122
    • Operating Frequency (Hz): 47.5 to 60
    • Outranging Power (V): 85 to 264 AC
    • Package Quantity: 1
    • Product Type: Metal Detector
    • Scans: Full Body
    • Standards: CE; DHS Safety Act; FCC; ICNIRP; IEC; IEEE; ROHS
    • Type: Walk-Through
    • Weight (lbs): 180
  3. METEX Treasure Hunter VLF Metal Detector
    Mulai

    Rp5.599.900

    METEX Treasure Hunter VLF Metal Detector
    Deskripsi:
    The best-selling general-purpose metal detector in the United States. The coin or other metal is identified by the meter and sound. On holidays, the family can search for treasure and help remove dangerous goods on the ground and beach.
    atribut:
    • Dimensions (cm): About 101x20x20
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Included Accessories: Japanese instruction manual, product warranty 6 months
    • Applicable Size: Coin size is the maximum. Smaller sizes are not guaranteed.
    • Maximum Operating Time (hour): Approx. 15
    • Power Supply: 2 x 9V batteries (sold separately).
  4. KRISBOW Metal Detector (Detektor Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    KRISBOW Metal Detector (Detektor Logam)
    atribut:
    • Alarm Type: Buzzer sound, LED lighting alarm and vibration alarm
    • Standard Sensitivity Level (mm): Pin: 30-60, Coin: 75-100, 20cm Dagger:160-180, 64 types pistol:180-195
    • Adjustable Sensitivity: Yes, with knob adjuster
    • Operating Frequency (kHz): 25
    • Operating Current (mA) : <50
    • Operating Environment (°C): -5 to 55 (<85%RH)
    • Packing Dimensions (mm): 510x95x50
    • Power Supply: DC9V (6F22) battery, standard (alkaline type) or rechargeable
    • Unit Dimensions (LxWxH) (mm): 410x80x42
  5. Vertex Standard Pole Electro Magnetic Chuck
    Mulai

    Rp27.999.900

    Vertex Standard Pole Electro Magnetic Chuck
    atribut:
    • Magnetic Force: 450 GAUSS
    • Pole Pitch: 15 (3+12)
    • Height (mm): 70
  6. KRISBOW Metal Detector Door 18Z Outdoor (Gerbang Detektor)
    Mulai

    Rp33.999.900

    KRISBOW Metal Detector Door 18Z Outdoor (Gerbang Detektor)
    atribut:
    • Detection Zone: 18 localization zones, Min. Height of Detection: 20mm
    • Outer Frame: 2210mm (H) x 845mm (W) X 710mm (D)
    • Power Supply: 100 to 240VAC, 50/60Hz, Max. Power Consumption: 12W
    • Adjustable Signal Frequency (Hz): 7000-8999
    • Alarm: - Sound and light, four LED light bars on back and front of the door frame, - Multi zones alarm when detected, - 9 sounds and 8 volume levels for selection
    • Frame Size (mm): 1980x710x608 (inner)
    • Gate Material: PVC surface board
    • Minimum Distance (m): 0.5 between two WTMD at high sensitivity
    • Operating Environment (°C): -20 to 45/0 to 98 %RH
    • Operation Way: Remote control only
    • Screen Size (inch): 5.5 (LCD)
    • Sensitivity: Adjustable from 0 to 1999, can detect a clip or 1/2 cutter blade
    • Serial Port Communication: RS 232 to connect to computer
    • Weather Proof: IP55, supporting outdoor work, avoid false alarm in wind or shock
  7. WESTWARD WESTWARD Metal Detector (Detektor Logam)
    Mulai

    Rp329.900

    WESTWARD WESTWARD Metal Detector (Detektor Logam)
    atribut:
    • Exterior Height (inch): 1 13/64
    • Exterior Length (inch): 6 45/64
    • Exterior Width (inch): 1 13/64
    • Scans: Metallic Object; Voltage 70 to 600V AC and 6 to 36 V DC
    • Battery (V): 9
    • Indicator: LED; Tone
    • Material: ABS Plastic
    • Maximum Operating Temperature (°F): 14° to 122
    • Operating Frequency (Hz): 50 to 500
    • Product Type: Metal Detector
    • Step Depth (inch): 2
    • UNSPSC: 41113637
  8. Garrett Walkthrough Metal Detector (Gerbang Detektor)
    Mulai

    Rp129.999.900

    Garrett Walkthrough Metal Detector (Gerbang Detektor)
    Deskripsi:
    Walkthrough Metal Detector Model PD6500i adalah sebuah gerbang yang dilengkapi dengan detektor logam. PD6500i memiliki 33 Zona pendeteksian (Target Zones). Oleh Karena itu detektor ini dapat scan seluruh bagian tubuh dari kepala hingga kaki secara akurat. pengguna detektor ini tinggal memilih salah satu dari 20 Program yang telah disediakan seperti bandara, pengadilan, penjara, sekolah, acara khusus, gedung lain dan seterusnya. posisi benda logam seperti senjata bisa diketahui secara presis (horisontal: kanan atau kiri, posisi vertikal). sistem ini juga dilengkapi dengan fitur anti-interferensi agar alat lain disekitarnya tidak menyebabkan gangguan akurasi. setting dan akses ke sistem bisa dikunci agar tidak ada pihak ketiga yang bisa memanipulasi alatnya dan juga ada fitur untuk remote control dan akses (optional)
  9. Sojipro Security Metal Detector
    Mulai

    Rp139.900

    Sojipro Security Metal Detector
    atribut:
    • Dimensions (cm): 41x8.5x4.5
    • Operating Current (mA): <50
    • Operating Frequency (kHz): 22
    • Operating Temperature (°C): -5 to 55
    • Operating Voltage (V): 7-9
    • Power (mW): 27
    • Power Voltage (V): 9 Standart or Rechargeable Battery
  10. Beruf Metal Detector
    Mulai

    Rp3.599.900

    Beruf Metal Detector
    atribut:
    • Alarm Method: Alarm sound type
    • Battery: 9V006P alkaline battery x 1
    • Depth (mm): 95
    • Detection Distance (cm): Approx. 7
    • Height (mm): 390
    • Material: ABS Resin
    • Power Source (V): Alkaline battery 9Vx1
    • Size (cm): 12 (iron pipe)
    • Width (mm): 140
  11. Enntech High Sensitivity Needle Metal Detector (Detektor)
    Mulai

    Rp2.399.900

    Enntech High Sensitivity Needle Metal Detector (Detektor)
    atribut:
    • Alarm Mode: Beep and Lamp
    • Detecting Ability (mm): Fe¢ 0.8
    • Detecting Area (mm): 35x50 (WxL)
    • Detecting Method: Magnetic induction
    • External Dimensions (WxLxH) (mm): 55x165x45
    • Power Supply: 9V Dry Battery x1
    • Sensibility Set (mm): Low: 1.2; High: 0.8
  12. INTERLUC Hand Metal Detector
    Mulai

    Rp869.900

    INTERLUC Hand Metal Detector
    atribut:
    • Color: Black
    • Material: Plastic
  13. Sulo Tempat Sampah/Tong Sampah Beroda 120L (Trash Bin)
    Mulai

    Rp1.799.900

  14. SANKO Metal Detector
    Mulai

    Rp9.999.900

  15. MORITO Waterproof Bag Backpack
    Mulai

    Rp2.099.900

    MORITO Waterproof Bag Backpack
    atribut:
    • Opening Size Width x Height x Depth (cm): 30x46x20
    • Size When Closed (mm): 300x200x460
    • Capacity (L): 24
    • Type: Backpack
  16. TRUSCO Magic Band Banding Tape (2mm Thick)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp88.900

    TRUSCO Magic Band Banding Tape (2mm Thick)
    atribut:
    • Material: Hook Surface: Polypropylene (PP) Loop Surface: Nylon
    • Color: OD
    • Width (mm): 20
    • Length (m): 1.5
    • Type: Double-Sided Type
    • Ultimate Tensile Shear Strength: 30.4N/cm2
Daftar Harga metal detectors Terbaru October 2026
Garrett Handheld Security Metal Detector (Detektor Logam)Rp4.999.900
METAL DEFENDER Detector and ScannerRp109.999.900
METEX Treasure Hunter VLF Metal DetectorRp5.599.900
BOSCH Concrete Detector (Alat Uji Beton)Rp26.999.900
KRISBOW Metal Detector (Detektor Logam)Rp809.900
Wipro Metal Detector (Detektor Logam)Rp429.900
ALDO Metal Detektor BadanRp669.900
Vertex Standard Pole Electro Magnetic ChuckRp27.999.900
KRISBOW Metal Detector Door 18Z Outdoor (Gerbang Detektor)Rp33.999.900
WESTWARD WESTWARD Metal Detector (Detektor Logam)Rp329.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait